Shop All Conduit Fittings
American Imaginations
1 in. Galvanized Steel Galvanized Steel E.M.T. Coupling
Mfr # AI-36705
Zoro # G410504171
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1 in
- Finish Galvanized
- Includes E.M.T. Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36705
- Zoro # G410504171
- UPC # 627622367054
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Width | 0.5 in |
Details
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Finish | Galvanized |
Includes | E.M.T. Coupling |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.5 lbs |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x e.m.t. coupling in galvanized steel color. 1. THE 1-INCH E.M.T. COUPLING FEATURES TWO SET-SCREWS, PROVIDING A SECURE AND RELIABLE METHOD FOR JOINING E.M.T. CONDUIT.2. WITH ITS ROBUST DESIGN AND PRECISE ENGINEERING, THIS COUPLING ENSURES A TIGHT AND DEPENDABLE CONNECTION BETWEEN TWO SECTIONS OF E.M.T. CONDUIT.3. THE SET-SCREWS INTEGRATED INTO THE COUPLING OFFER ENHANCED STABILITY AND RESISTANCE TO MOVEMENT, ENSURING THAT THE JOINED CONDUIT REMAINS SECURELY IN PLACE.4. THIS E.M.T. COUPLING IS IDEAL FOR VARIOUS ELECTRICAL INSTALLATIONS, INCLUDING RESIDENTIAL, COMMERCIAL, AND INDUSTRIAL APPLICATIONS.5. ELECTRICIANS APPRECIATE THE CONVENIENCE OF THE 1-INCH E.M.T. COUPLINGS SET-SCREW FEATURE, AS IT SIMPLIFIES THE INSTALLATION PROCESS, SAVING TIME AND EFFORT. This e.m.t. coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This e.m.t. coupling is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- KEYENCE Dedicated Unit 24VDC Ethernet and Communication Module (N-R2)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Silver E.M.T. Connector-Steel With Insulated Throat (AI-36718)
- AMERICAN IMAGINATIONS 1 in. Galvanized Steel Grey E.M.T. Access Fitting- Type LB (AI-36673)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- American Imaginations Conduit Fittings