Shop All Check Valves
American Imaginations
1 in. Cylindrical Check Valve in Modern Style
Mfr # AI-38624
Zoro # G910504312
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 1 in
- Length 0.5 in
- Includes Check Valve
- Surface Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38624
- Zoro # G910504312
- UPC # 627622386246
- Country of Origin Canada
- Category Check Valves
Dimensions
Width | 1 in |
Length | 0.5 in |
Details
Body Material | Brass |
Includes | Check Valve |
Surface Finish | Brushed |
Specific Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x check valve in brass color. THE BRASS CHECK VALVE IS SPECIFICALLY CRAFTED FOR USE IN WELL PUMP AND IRRIGATION SETUPS. ITS PRIMARY FUNCTIONS INCLUDE PREVENTING BACKFLOW AND ENSURING THE STABILITY OF SYSTEM PRESSURE. THIS VALVE IS EQUIPPED WITH A DURABLE STAINLESS STEEL SPRING, ENSURING A LONG AND RELIABLE LIFESPAN. This check valve features a cylindrical shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This check valve is made with brass. The primary color of this product is brass and it comes with brass hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- AMERICAN IMAGINATIONS 1.5 in. Cylindrical Check Valve in Modern Style (AI-38626)
- LEGEND VALVE 1-1/2" S-453 Y-PTN CHECK VALVE (105-407)
- SHARKBITE/CASH ACME 12 CHK Valve (U2008-0000LFA)
- PROLINE 2 In. PVC Schedule 40 Solvent Check Valve (101-608)
- ASAHI 3" Flanged PVC Swing Check Valve (1201030)
- SANITUBE T316 Check Valve, 3" Clamp (TCCV-300)
- SPEARS S1520-15 1.5 In. PVC Utility Swing Check Valve (SP60053)
- American Imaginations Valves