Shop All PVC Pipe Fittings
American Imaginations
1 in. Black Poly Female Adapter
Mfr # AI-38805
Zoro # G010792510
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38805
- Zoro # G010792510
- UPC # 627622388059
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly female adapter in black color. THIS PVC FEMALE ADAPTER IS DESIGNED FOR USE IN PIPING SYSTEMS AND FEATURES A 1-INCH SIZE WITH AN INSERT INS CONNECTION ON ONE END AND A FEMALE IRON PIPE FIP CONNECTION ON THE OTHER. ITS COMMONLY EMPLOYED TO CONNECT PIPES OR FITTINGS WITH A 1-INCH DIAMETER SECURELY. PVC CONSTRUCTION ENSURES THAT IT IS DURABLE AND RESISTANT TO CORROSION, MAKING IT A SUITABLE CHOICE FOR A WIDE RANGE OF APPLICATIONS. THE ADAPTERS PRECISE DIMENSIONS, 1 INCH, ENSURE COMPATIBILITY WITH YOUR PLUMBING NEEDS. ITS FEMALE END ALLOWS FOR EASY CONNECTION TO MALE-THREADED PIPES OR FITTINGS, FACILITATING A RELIABLE AND LEAK-FREE CONNECTION. This poly female adapter features a round shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This poly female adapter is made with pvc. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- ZORO SELECT 1/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Flush Bushing (618 3/4x1/2)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- AMERICAN IMAGINATIONS 2 in. Black Poly Elbow (AI-38766)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (801-101)
- American Imaginations PVC Pipe Fittings