Shop All PVC Pipe Fittings
American Imaginations
1 in. Black Poly Elbow
Mfr # AI-38760
Zoro # G510508659
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Color Black
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38760
- Zoro # G510508659
- UPC # 627622387601
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly elbow in black color. THE POLY ELBOW IS MADE FROM PVC MATERIAL, ENSURING DURABILITY AND RESISTANCE TO CORROSION. WITH A SIZE OF 1 INCH, IT IS DESIGNED FOR USE IN CONNECTING PIPES WITH THE SAME INNER DIAMETER. THIS PVC ELBOW IS COMMONLY USED IN PLUMBING AND IRRIGATION SYSTEMS FOR REDIRECTING THE FLOW OF WATER AND ENSURING SMOOTH TRANSITIONS IN PIPELINES. ITS 1-INCH SIZE MAKES IT SUITABLE FOR VARIOUS APPLICATIONS WHERE PRECISE FITTINGS ARE REQUIRED. OVERALL, THE PVC 1-INCH POLY ELBOW IS A RELIABLE COMPONENT FOR MAINTAINING EFFICIENT FLUID FLOW IN PLUMBING SYSTEMS. This poly elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This poly elbow is made with pvc. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330004)
- ROHL Air Activated Switch Control Box Only For Waste Disposal (AS426)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Reducing Tee (AI-38262)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 3/4 in Pipe Size (1435-007)
- American Imaginations PVC Pipe Fittings