Shop All Barbed Tube Fittings
American Imaginations
1 in. Black Poly Coupling
Mfr # AI-38679
Zoro # G410504218
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material PVC
- Basic Fitting Shape Cylindrical
- Length 0.5 in
- Includes Poly Coupling
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38679
- Zoro # G410504218
- UPC # 627622386796
- Country of Origin Canada
- Category Barbed Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | PVC |
Basic Fitting Shape | Cylindrical |
Includes | Poly Coupling |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x poly coupling in black color. THE PVC POLY COUPLING IS DESIGNED FOR 1-INCH PIPES. ITS A DURABLE AND RELIABLE CHOICE FOR CONNECTING PVC PIPES IN VARIOUS PLUMBING AND IRRIGATION APPLICATIONS. PVC IS KNOWN FOR ITS CORROSION RESISTANCE AND LONGEVITY, MAKING IT IDEAL FOR BOTH RESIDENTIAL AND COMMERCIAL USE. THE 1-INCH SIZE ENSURES COMPATIBILITY WITH STANDARD PVC PIPES OF THE SAME DIAMETER. WHETHER YOURE WORKING ON A DIY PROJECT OR A PROFESSIONAL PLUMBING JOB, THIS PVC POLY COUPLING IN 1-INCH SIZE IS A PRACTICAL CHOICE FOR SECURE AND LEAK-FREE CONNECTIONS. This poly coupling features a cylindrical shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This poly coupling is made with pvc. The primary color of this product is black and it comes with black hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- BLUEVUE Overflow Gasket Kit with Lift Turn Drain, Chrome (BVT-3OFS-LT-C)
- DORMONT Gas Coupling, 1/2 In (A50)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- GENOVA PRODUCTS 350415 1.5 in. Poly Male Pipe Thread Insert Adapter, 10PK (232751)
- PARKER 1/8" x 0.17" Barb Brass Adapter (28-4-5/32-2)
- GENOVA PRODUCTS 350414 1.25 in. Poly Male Pipe Thread Insert Adapter, 10PK (232744)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, HDPE, PK10 (C8-4HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- American Imaginations Barbed Tube Fittings