Shop All Ball Valves
American Imaginations
1 in. Beige Plastic PVC Valve
Mfr # AI-37950
Zoro # G710504307
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Includes PVC Valve
- Color Beige
- Handle Type Standard
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37950
- Zoro # G710504307
- UPC # 627622379507
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 1 in |
Details
Body Material | PVC |
Includes | PVC Valve |
Color | Beige |
Handle Type | Standard |
Specific Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x pvc valve in beige color. THE 1 PVC VALVE IS CONSTRUCTED FROM PVC SCH40 MATERIAL, KNOWN FOR ITS ROBUSTNESS AND RESISTANCE TO CHEMICALS. THIS VALVE FEATURES A 1 FEMALE IRON PIPE FIP CONNECTION ON BOTH ENDS, FACILITATING STRAIGHTFORWARD INSTALLATION IN PLUMBING SYSTEMS. PVC SCH40 IS A PREFERRED CHOICE FOR WATER AND FLUID HANDLING DUE TO ITS STRENGTH AND CORROSION RESISTANCE PROPERTIES. WITH A 1 FIP X FIP DESIGN, THIS VALVE IS WELL-SUITED FOR CONTROLLING THE FLOW OF LIQUIDS IN PIPELINES, MAKING IT A VERSATILE COMPONENT FOR A WIDE RANGE OF PLUMBING APPLICATIONS. WHETHER IN RESIDENTIAL OR COMMERCIAL SETTINGS, THIS 1 PVC VALVE IN SCH40 PROVIDES RELIABLE AND EFFICIENT FLUID CONTROL. This pvc valve features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc valve is made with pvc. The primary color of this product is beige and it comes with beige hardware. 1-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- FLUIDMASTER Wax Seal W/Flange (7513)
- APOLLO VALVES 3/4" FNPT Bronze Ball Cone Spring Check Valve (6110401)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-49)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (7020501)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (701082741)
- American Imaginations Ball Valves