Shop All Conduit Clamps & Hangers
American Imaginations
1 in. 2 Hole Conduit Strap Clamp Curved Grey
Mfr # AI-36602
Zoro # G210518897
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 1 in
- Includes 2 Hole Conduit Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36602
- Zoro # G210518897
- UPC # 627622366026
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | 2 Hole Conduit Strap |
Color | Grey |
Shape | Curved |
Weight | 0.4 lbs |
Install Type | Clamp |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in grey color. THE 1 INCH 2-HOLE CONDUIT STRAP IS A SPECIALIZED COMPONENT USED TO SECURE AND SUPPORT ELECTRICAL CONDUIT. IT IS DESIGNED SPECIFICALLY FOR 1 INCH CONDUIT SIZES. THIS STRAP FEATURES TWO HOLES FOR EASY INSTALLATION AND FASTENING TO SURFACES SUCH AS WALLS OR CEILINGS. WITH ITS PRECISE SIZING AND STURDY CONSTRUCTION, THE 12 INCH 2-HOLE CONDUIT STRAP ENSURES A SECURE AND RELIABLE MOUNTING SOLUTION FOR CONDUIT SYSTEMS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with plastic. The primary color of this product is grey and it comes with grey hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE2)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1102-0AB30-1FA0)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (A10086SC)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- GAMPAK 49825 2 in. 2 Hole EMT Conduit Strap (3036704)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- HALEX 3IN RIGID TWO HOLE STRAP EACH (61230)
- American Imaginations Conduit Clamps & Hangers