Shop All Conduit Clamps & Hangers
American Imaginations
1 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel
Mfr # AI-36627
Zoro # G810518877
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Width 0.5 in
- Finish Galvanized
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36627
- Zoro # G810518877
- UPC # 627622366279
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 1 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | 2 Hole Conduit Strap |
Install Type | Clamp |
Shape | Curved |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in galvanized steel color. 1. THE 1IN. 2-HOLE CONDUIT STRAP IS SPECIFICALLY DESIGNED TO PROVIDE SECURE FASTENING FOR RIGID METALLIC CONDUIT.2. WITH ITS 2-HOLE CONFIGURATION, THIS CONDUIT STRAP ENSURES STABILITY AND PREVENTS MOVEMENT OF THE CONDUIT.3. THE STRAPS SIZE OF 1IN. ENSURES COMPATIBILITY WITH STANDARD 1 RIGID METALLIC CONDUITS.4. THE 2-HOLE FEATURE OF THE CONDUIT STRAP ALLOWS FOR EASY INSTALLATION USING SCREWS, BOLTS, OR OTHER APPROPRIATE FASTENERS.5. WHETHER IN RESIDENTIAL, COMMERCIAL, OR INDUSTRIAL SETTINGS, THE 1IN. 2-HOLE CONDUIT STRAP OFFERS RELIABLE AND ROBUST SUPPORT FOR RIGID METALLIC CONDUITS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 1-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 50' Length - Clear (HS368-S50-CLEAR)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02C)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- STI Clear Conduit Spacer (STI-3100)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- SURTEK Conduit Half Pipe Omega Clamp 2" (136820)
- American Imaginations Conduit Clamps & Hangers