Shop All Utility Sinks
American Imaginations
1 Hole, Stainless Steel, Laundry Sink
Mfr # AI-27603
Zoro # G0808528
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Material Stainless Steel
- Color Chrome
- Finish Stainless Steel
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27603
- Zoro # G0808528
- UPC # 627622276035
- Country of Origin China
- Category Utility Sinks
Dimensions
Height | 14 |
Width | 25 |
Depth | 22 |
Details
Mounting Type | 1 Hole |
Material | Stainless Steel |
Color | Chrome |
Finish | Stainless Steel |
Weight | 10 |
No. of Bowls | 1 |
Shape | Rectangle |
Certification | CSA |
Gauge | 16 |
Mounting Location | Center |
Installation Type | Drop In |
Style | Modern |
Includes Faucet | No |
Item | Laundry Sink |
Description
It features a rectangle shape. This laundry sink is designed to be installed as a drop in laundry sink. It is constructed with stainless steel. This laundry sink comes with a stainless steel finish in Chrome color. This modern laundry sink product is CSA certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored LWD Element, Copper, 208V, 3000W (SP10872JL)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- KOHLER Assembly, Cover (1068525-BN)
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18L)
- BK RESOURCES 29.8125 in W x 66 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24T)
- American Imaginations Utility Sinks