Shop All Bathroom Sink Faucets
American Imaginations
1 Hole Stainless Steel Faucet In Chrome Color
Mfr # AI-34921
Zoro # G204844278
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Finish Chrome
- Overall Length 9
- Overall Height 5.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34921
- Zoro # G204844278
- UPC # 627622349210
- Country of Origin Canada
- Category Bathroom Sink Faucets
Dimensions
Overall Length | 9 |
Overall Height | 5.5 |
Width | 7.1 |
Height | 5.5 |
Length | 9 |
Overall Width (In.) | 7.1 |
Details
Mounting Type | Above Counter |
Finish | Chrome |
Material | Stainless Steel |
Spout Reach | 4.0625 |
Includes | Faucet |
Features | THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (34921). METAL CROSS HANDLES. HOT AND COLD INDEX BUTTONS. SOLD IN PAIRS. This bathroom sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 7.1-in. Width (left to right). 9-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Chrome |
Description
THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (34921). METAL CROSS HANDLES. HOT AND COLD INDEX BUTTONS. SOLD IN PAIRS. This bathroom sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 7.1-in. Width (left to right). 9-in. Depth (back to front). 5.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Extension, 6", for 12" Water Meter Box (M12003)
- MAGIC 2" Slip PVC Silent Check Valve (B-0823-20)
- TYGON Tubing, 1-1/8 I.D., 50 ft., Clear, Flexible (ACF00068)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 06 00WP2)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3595LF-PNMPU-LHP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- KOHLER Components Tall Bathroom Sink Spout With Ribbon Design (77966-CP)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- American Imaginations Bathroom Sink Faucets