Shop All Bathroom Sink Faucets
American Imaginations
1 Hole Lead Free Brass Faucet In Black Color
Mfr # AI-34361
Zoro # G801024479
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Weight 5
- Height 7.28
- Depth 5
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34361
- Zoro # G801024479
- UPC # 627622343614
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7.28 |
Depth | 5 |
Width | 3.4 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.25 |
Details
Finish | Black |
Weight | 5 |
Material | Lead Free Brass |
Color | Black |
Spout Reach | 4.8 |
Shape | Unique |
Install Type | Above Counter |
Item | Bathroom Sink Faucet |
Hardware Color | Black |
Includes Drains | No |
Faucet Drilling Location | Center |
Includes Faucets | Yes |
Faucet Drilling | 1 Hole |
Style | Transitional |
Description
It features a unique shape. This bathroom sink faucet is designed to be installed as a above counter bathroom sink faucet. It is constructed with lead free brass. This bathroom sink faucet comes with a black finish in Black color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Showerarm And Flange (16280-CP)
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE14)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5ANL-CP)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- MOEN CHR SGL Lav Faucet (WS84503)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- American Imaginations Bathroom Sink Faucets & Accessories