Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33694
Zoro # G901024539
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 20
- Color Chrome
- Depth 6
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33694
- Zoro # G901024539
- UPC # 627622336944
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6 |
Height | 7 |
Width | 3 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.5 |
Details
Finish | Brass |
Weight | 20 |
Color | Chrome |
Material | Lead Free Brass |
Series | Walker |
Certification | CUPC |
Spout Reach | 4.9 |
Hardware Color | Chrome |
Install Type | Above Counter |
Item | Bathroom Sink Faucet Set |
Shape | Oval |
Overflow | Yes |
Includes Faucets | Yes |
Style | Modern |
Includes Drains | Yes |
Faucet Drilling | 1 Hole |
Description
This modern bathroom sink faucet set belongs to the exquisite Walker design series. It features a oval shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND2)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- ZURN Camaya Series Battery Sensor Faucet (Brushed Nickel) (Z6953-XL-E-MV-BN)
- SPEAKMAN Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (S-3762-E)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- American Imaginations Bathroom Sink Faucets & Accessories