Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33686
Zoro # G901024478
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Depth 6.1
- Material Lead Free Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33686
- Zoro # G901024478
- UPC # 627622336869
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.1 |
Height | 9.84 |
Width | 2 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.331 |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Certification | CUPC |
Style | Traditional |
Overflow | Yes |
Series | Nebula |
Spout Reach | 6.102 |
Install Type | Above Counter |
Item | Bathroom Sink Faucet Set |
Hardware Color | Chrome |
Faucet Drilling | 1 Hole |
Includes Faucets | Yes |
Includes Drains | Yes |
Shape | Unique |
Description
This traditional bathroom sink faucet set belongs to the exquisite Nebula design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/2 In (31500048012000)
- BRADLEY Sprayhead Assembly (S05-054)
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224VB)
- SPEAKMAN Dual Handle 8.03" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (SB-1721-E-BN)
- AMERICAN PATRIOT Dual Handle 8" to 16" Mount, 3 Hole FSC1971APL 8" Widespread Lavatory Faucet, Polished chrome (FSC1971APL)
- American Imaginations Bathroom Sink Faucets