Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33680
Zoro # G201024512
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Material Lead Free Brass
- Height 6.93
- Width 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33680
- Zoro # G201024512
- UPC # 627622336807
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.93 |
Width | 2.25 |
Depth | 5.95 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.623 |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Spout Reach | 3.947 |
Includes Drains | Yes |
Includes Faucets | Yes |
Hardware Color | Chrome |
Certification | CUPC |
Style | Modern |
Item | Bathroom Sink Faucet Set |
Overflow | Yes |
Install Type | Above Counter |
Faucet Drilling | 1 Hole |
Series | Hazel |
Shape | Rectangle |
Description
This modern bathroom sink faucet set belongs to the exquisite Hazel design series. It features a rectangle shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Rubber Stop Garbage Disp (PP820-15)
- DELTA Dorval Robe Hook (75635-SS)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B1-XL-3F)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (22C601)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- American Imaginations Bathroom Sink Faucets