Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33670
Zoro # G901024492
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10.5
- Material Lead Free Brass
- Width 3
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33670
- Zoro # G901024492
- UPC # 627622336708
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 3 |
Height | 7 |
Depth | 7 |
Spout Height | 4.5 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 10.5 |
Material | Lead Free Brass |
Color | Chrome |
Includes Faucets | Yes |
Spout Reach | 5.5 |
Item | Bathroom Sink Faucet Set |
Includes Drains | Yes |
Overflow | Yes |
Install Type | Above Counter |
Series | Flora |
Hardware Color | Chrome |
Faucet Drilling | 1 Hole |
Style | Traditional |
Shape | Unique |
Certification | CUPC |
Description
This traditional bathroom sink faucet set belongs to the exquisite Flora design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" FNPT Galvanized Reducer (0311089601)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141455)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- GEORG FISCHER Butterfly Valve, PVC, 4 In (161567005)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- TOTO Dispenser, Spout For Soap Dispenser (231511T1)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- American Imaginations Bathroom Sink Faucets