Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Overflow Drain Incl.
Mfr # AI-33666
Zoro # G201024475
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Height 7.5
- Color Chrome
- Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33666
- Zoro # G201024475
- UPC # 627622336661
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7.5 |
Width | 2 |
Depth | 6.5 |
Spout Height | 4.5 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 10 |
Color | Chrome |
Material | Lead Free Brass |
Faucet Drilling | 1 Hole |
Includes Faucets | Yes |
Shape | Rectangle |
Includes Drains | Yes |
Install Type | Above Counter |
Hardware Color | Chrome |
Style | Modern |
Certification | CUPC |
Spout Reach | 5.75 |
Overflow | Yes |
Item | Bathroom Sink Faucet Set |
Series | Cyril |
Description
This modern bathroom sink faucet set belongs to the exquisite Cyril design series. It features a rectangle shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- DELTA Dual-Handle 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (P299232)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-E35ABCP)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- American Imaginations Bathroom Sink Faucets & Accessories