Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33699
Zoro # G301024504
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 20
- Width 3
- Color Chrome
- Depth 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33699
- Zoro # G301024504
- UPC # 627622336999
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 3 |
Depth | 5 |
Height | 7 |
Spout Height | 4.1 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 20 |
Color | Chrome |
Material | Lead Free Brass |
Style | Modern |
Install Type | Above Counter |
Certification | CUPC |
Faucet Drilling | 1 Hole |
Series | Dante |
Includes Drains | Yes |
Shape | Square |
Item | Bathroom Sink Faucet Set |
Includes Faucets | Yes |
Hardware Color | Chrome |
Overflow | No |
Spout Reach | 4.5 |
Description
This modern bathroom sink faucet set belongs to the exquisite Dante design series. It features a square shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-.50-PL-316)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- COOL KITCHEN Complete Yard Hydrant Head Imported (CO2078544)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA 22 (35775-BLMPU-DST)
- ZURN Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (Z7443-XL-FC)
- American Imaginations Bathroom Sink Faucets & Accessories