Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33687
Zoro # G701024470
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Depth 6.1
- Material Lead Free Brass
- Height 9.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33687
- Zoro # G701024470
- UPC # 627622336876
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 6.1 |
Height | 9.84 |
Width | 2 |
Spout Height | 4.331 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 10 |
Material | Lead Free Brass |
Color | Chrome |
Overflow | No |
Style | Traditional |
Item | Bathroom Sink Faucet Set |
Includes Drains | Yes |
Install Type | Above Counter |
Hardware Color | Chrome |
Spout Reach | 6.102 |
Includes Faucets | Yes |
Certification | CUPC |
Shape | Unique |
Faucet Drilling | 1 Hole |
Series | Nebula |
Description
This traditional bathroom sink faucet set belongs to the exquisite Nebula design series. It features a unique shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This traditional bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1234)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- KOHLER Iron Plains(R) Wading Pool(R) Rectangular Bathroom Sink With Iron Black Painted Underside (5400-P5-0)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- MOEN Glyde Two-Handle Bathroom Faucet (6172)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- American Imaginations Bathroom Sink Faucets