Shop All Bathroom Sink Faucets
American Imaginations
1 Hole CUPC Approved Lead Free Brass Faucet Set In Chrome Color, Drain Incl.
Mfr # AI-33681
Zoro # G901024508
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 10
- Depth 5.95
- Color Chrome
- Height 6.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-33681
- Zoro # G901024508
- UPC # 627622336814
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 5.95 |
Height | 6.93 |
Width | 2.25 |
Spout Height | 4.623 |
Width Group | 0-in. - 9-in. |
Details
Finish | Brass |
Weight | 10 |
Color | Chrome |
Material | Lead Free Brass |
Includes Drains | Yes |
Overflow | No |
Series | Hazel |
Hardware Color | Chrome |
Includes Faucets | Yes |
Certification | CUPC |
Shape | Rectangle |
Faucet Drilling | 1 Hole |
Spout Reach | 3.947 |
Install Type | Above Counter |
Style | Modern |
Item | Bathroom Sink Faucet Set |
Description
This modern bathroom sink faucet set belongs to the exquisite Hazel design series. It features a rectangle shape. This bathroom sink faucet set is designed to be installed as a above counter bathroom sink faucet set. It is constructed with lead free brass. This bathroom sink faucet set comes with a brass finish in Chrome color. This modern bathroom sink faucet set product is CUPC certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_72_0)
- GROHE Universal Cap Matte Chrome (45652P00)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- MOEN Lav Faucet2H W/Pop Brnz (WS84440BRB)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE3-369ABCP)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- TEMPLETON Single Handle Lavatory Wall Mount Vessel Filler - Brushed Nickel (TE2635655)
- American Imaginations Bathroom Sink Faucets