Shop All Kitchen Faucets
American Imaginations
1 Hole Brass Faucet In Chrome Color
Mfr # AI-36047
Zoro # G304844284
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Mounting Type Above Counter
- Includes Faucet
- Length (In.) 9.125
- Overall Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36047
- Zoro # G304844284
- UPC # 627622360475
- Country of Origin Canada
- Category Kitchen Faucets
Dimensions
Length (In.) | 9.125 |
Overall Height | 5.75 |
Spout Height | 5.4375 |
Width | 10 |
Height | 5.75 |
Overall Width | 10 |
Spout Length | 9.125 |
Overall Length | 9.125 |
Details
Finish | Chrome |
Mounting Type | Above Counter |
Includes | Faucet |
Material | Lead Free Brass |
Standards | CUPC |
Color - Drains | Chrome |
Features | THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (36047). CHROME FINISH. BRASS AND COPPER WATERWAYS WITH METAL COVER. CERAMIC DISC CARTRIDGE. METAL LEVER HANDLE WITH RED AND BLUE INDEX BUTTON. 1.8 GPM. ASME A112.18.1. CSA 125.1. AB1953. LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 10-in. Width (left to right). 9.125-in. Depth (back to front). 5.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in chrome color (36047). CHROME FINISH. BRASS AND COPPER WATERWAYS WITH METAL COVER. CERAMIC DISC CARTRIDGE. METAL LEVER HANDLE WITH RED AND BLUE INDEX BUTTON. 1.8 GPM. ASME A112.18.1. CSA 125.1. AB1953. LEAD FREE. This kitchen sink faucet features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 10-in. Width (left to right). 9.125-in. Depth (back to front). 5.75-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hanger Kit (GP1409393)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (77462)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XKRHBL12JKABNF)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3177)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- KOHLER 4.44 in Mount, 1 Hole Kitchen Faucet (22061-VS)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-DST)
- WEST BEND Faucet (P69-104D)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- American Imaginations Kitchen Faucets