Shop All Faucet Aerators
American Imaginations
0.9375 in. Unique Chrome-White Dual Swivel Aerator in Plastic-Stainless Steel
Mfr # AI-38115
Zoro # G410508711
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Residential / Commercial Residential/Non-Residential
- Handle Type Standard
- Faucet Spout Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38115
- Zoro # G410508711
- UPC # 627622381159
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Residential / Commercial | Residential/Non-Residential |
Handle Type | Standard |
Faucet Spout Shape | Unique |
Includes | Dual Swivel Aerator |
Description
THIS PRODUCT INCLUDES: 1x dual swivel aerator in chrome-white color. THE DELUXE SWIVEL AERATOR IS A VERSATILE FIXTURE EQUIPPED WITH BOTH MALE AND FEMALE THREADING ALONG WITH A WASHER FOR SECURE INSTALLATION. IT OFFERS THE CONVENIENCE OF A SINGLE SWIVEL DESIGN AND PROVIDES THE FLEXIBILITY OF TWO WATER JET OPTIONS. THIS AERATOR ENHANCES THE FUNCTIONALITY OF FAUCETS BY ALLOWING ADJUSTABLE WATER FLOW WHILE MAINTAINING EASE OF USE. This dual swivel aerator features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This dual swivel aerator is made with plastic-stainless steel. The primary color of this product is chrome-white and it comes with chrome hardware. 0.9375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN882-M18X1.5-MS-M Breather Filter Brass (882-M18X1.5-MS-M)
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NTJ5)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- MOEN Aerator Male Thread .035 Gpm Vp Chr (52618)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- NEOPERL 2.2 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504905)
- THRIFCO PLUMBING Hose Thread Snap Nipple Plug (4400862)
- SPEAKMAN 0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Polished Chrome, Plastic & Metal (A-BOELF)
- MOEN 1516x27MPT Aerator (CA3919)
- American Imaginations Kitchen Faucets & Accessories