Shop All Faucet Aerators
American Imaginations
0.9375 in. Unique Black-Chrome Dual Swivel Aerator in Plastic-Stainless Steel
Mfr # AI-38117
Zoro # G910508709
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Residential / Commercial Residential/Non-Residential
- Includes Dual Swivel Aerator
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38117
- Zoro # G910508709
- UPC # 627622381173
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Residential / Commercial | Residential/Non-Residential |
Includes | Dual Swivel Aerator |
Faucet Spout Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x dual swivel aerator in black-chrome color. THE DELUXE SWIVEL AERATOR IS A VERSATILE FIXTURE EQUIPPED WITH BOTH MALE AND FEMALE THREADING ALONG WITH A WASHER FOR SECURE INSTALLATION. IT OFFERS THE CONVENIENCE OF A SINGLE SWIVEL DESIGN AND PROVIDES THE FLEXIBILITY OF TWO WATER JET OPTIONS. THIS AERATOR ENHANCES THE FUNCTIONALITY OF FAUCETS BY ALLOWING ADJUSTABLE WATER FLOW WHILE MAINTAINING EASE OF USE. This dual swivel aerator features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This dual swivel aerator is made with plastic-stainless steel. The primary color of this product is black-chrome and it comes with black hardware. 0.9375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- NIBCO Press Couplings, Copper, 1-13/16 (9059110HPC)
- KOHLER Clearflo 1-1/2" Contoured Pop-Up Drain A (7147-AF-CP)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964171-0070A)
- NEOPERL 1.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1457005)
- ZURN 1.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66701)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- NEOPERL 1.8 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509305)
- KOHLER Service Kit, Aerator (1364372-CP)
- FISHER Aerator 55/64-27F 2.20 Gpm (12564)
- American Imaginations Faucet Aerators