Shop All Faucet Aerators
American Imaginations
0.9375 in. Round Chrome-Black Faucet Aerator in Rubber- Stainless Steel
Mfr # AI-38111
Zoro # G810508717
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Rubber- Stainless Steel
- Faucet Spout Shape Round
- Includes Faucet Aerator
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38111
- Zoro # G810508717
- UPC # 627622381111
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Rubber- Stainless Steel |
Faucet Spout Shape | Round |
Includes | Faucet Aerator |
Handle Type | Standard |
Residential / Commercial | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x faucet aerator in chrome-black color. THE MALE FAUCET AERATOR IS DESIGNED WITH MALE THREADING AND INCLUDES A WASHER FOR SECURE INSTALLATION. IT OFFERS A FLOW RATE OF 2.2 GALLONS PER MINUTE GPM, MAKING IT AN EFFICIENT CHOICE FOR WATER CONSERVATION WHILE MAINTAINING GOOD WATER PRESSURE. THIS AERATOR IS COMPATIBLE WITH VARIOUS FAUCETS AND HELPS IMPROVE WATER FLOW WHILE REDUCING WATER CONSUMPTION. This faucet aerator features a round shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet aerator is made with rubber- stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 0.9375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- SPEAKMAN Repair Kit For SE-505 (RPG42-0087-PLAS)
- NEOPERL 1.5 gpm Kitchen Swivel, 15/16"-27, 55/64"-27 Thread Size, Chrome (5510805)
- KOHLER Aerator Kit (1352598)
- KOHLER Aerator Kit, High Flow (1061023)
- MOEN Aerator 1.5Gpm Vandal Resistant Chr (52016F15)
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- American Imaginations Kitchen Faucets & Accessories