Shop All Faucet Aerators
American Imaginations
0.9375 in. Round Chrome-Black Faucet Aerator in Rubber- Stainless Steel
Mfr # AI-38108
Zoro # G910508716
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Rubber- Stainless Steel
- Handle Type Standard
- Length (In.) 0.5 in
- Faucet Spout Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38108
- Zoro # G910508716
- UPC # 627622381081
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Rubber- Stainless Steel |
Handle Type | Standard |
Faucet Spout Shape | Round |
Residential / Commercial | Residential/Non-Residential |
Includes | Faucet Aerator |
Description
THIS PRODUCT INCLUDES: 1x faucet aerator in chrome-black color. THE DOUBLE-THREADED FAUCET AERATOR, MADE OF CHROMED BRASS, FEATURES BOTH MALE AND FEMALE THREADED ENDS WITH ACCOMPANYING WASHERS. IT COMES IN TWO SIZES, MEASURING 0.9375 INCHES AND 0.859 INCHES. THESE AERATORS PROVIDE A FLOW RATE OF 2.2 GALLONS PER MINUTE GPM, MAKING THEM EFFICIENT CHOICES FOR CONSERVING WATER AND IMPROVING WATER FLOW IN VARIOUS FAUCETS. This faucet aerator features a round shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet aerator is made with rubber- stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 0.9375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- KOHLER Memoirs Stately Vertical Spray Bidet Faucet With Deco Lever Handles (470-4V-CP)
- NEOPERL 0.35 gpm Spray Outlet, Acetal, Plastic (5510705)
- KOHLER Aerator, Medium, 1.2 Gpm (1268818)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1453505)
- BOSTON HARBOR Faucet Aerator Dual Thread (PMB-057)
- KOHLER Aerator Kit (1220334-CP)
- YARD TUFF Plug Aerator 60", 3Pt (YTF-60PA3PT)
- KOHLER 55/64" Female 2.0 Gpm Vandal-Resistant Aerator (18031-CP)
- American Imaginations Faucet Aerators