Shop All Faucet Aerators
American Imaginations
0.859 in. Unique Chrome-White Swivel Aerator in Plastic-Stainless Steel
Mfr # AI-38114
Zoro # G010508715
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Handle Type Standard
- Residential / Commercial Residential/Non-Residential
- Faucet Spout Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38114
- Zoro # G010508715
- UPC # 627622381142
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Handle Type | Standard |
Residential / Commercial | Residential/Non-Residential |
Faucet Spout Shape | Unique |
Includes | Swivel Aerator |
Description
THIS PRODUCT INCLUDES: 1x swivel aerator in chrome-white color. THE DELUXE SWIVEL AERATOR IS A VERSATILE FIXTURE EQUIPPED WITH BOTH MALE AND FEMALE THREADING ALONG WITH A WASHER FOR SECURE INSTALLATION. IT OFFERS THE CONVENIENCE OF A SINGLE SWIVEL DESIGN AND PROVIDES THE FLEXIBILITY OF TWO WATER JET OPTIONS. THIS AERATOR ENHANCES THE FUNCTIONALITY OF FAUCETS BY ALLOWING ADJUSTABLE WATER FLOW WHILE MAINTAINING EASE OF USE. This swivel aerator features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This swivel aerator is made with plastic-stainless steel. The primary color of this product is chrome-white and it comes with chrome hardware. 0.859-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/O Spray (201-AGN2AE3-317AB)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- SMARTDRI Smartdri Dryer Recess Kit, Brushed SS (KKR-973)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- NEOPERL PCA Perlator 1.2 GPM 55/64 in. 27 Regular Female Faucet Aerator Brushed Nickel (5412905)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450405)
- YARD TUFF Plug Aerator 40" (AE-40T)
- MOEN Aerator Kit in Matte Black (181080BL)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- KOHLER Aerator Kit (1341314)
- American Imaginations Kitchen Faucets & Accessories