Shop All Faucet Aerators
American Imaginations
0.859 in. Unique Chrome-White Dual Swivel Aerator in Plastic-Stainless Steel
Mfr # AI-38116
Zoro # G710508718
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Residential / Commercial Residential/Non-Residential
- Faucet Spout Shape Unique
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38116
- Zoro # G710508718
- UPC # 627622381166
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Residential / Commercial | Residential/Non-Residential |
Faucet Spout Shape | Unique |
Includes | Dual Swivel Aerator |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x dual swivel aerator in chrome-white color. THE DELUXE SWIVEL AERATOR IS A VERSATILE FIXTURE EQUIPPED WITH BOTH MALE AND FEMALE THREADING ALONG WITH A WASHER FOR SECURE INSTALLATION. IT OFFERS THE CONVENIENCE OF A SINGLE SWIVEL DESIGN AND PROVIDES THE FLEXIBILITY OF TWO WATER JET OPTIONS. THIS AERATOR ENHANCES THE FUNCTIONALITY OF FAUCETS BY ALLOWING ADJUSTABLE WATER FLOW WHILE MAINTAINING EASE OF USE. This dual swivel aerator features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This dual swivel aerator is made with plastic-stainless steel. The primary color of this product is chrome-white and it comes with chrome hardware. 0.859-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch X 4 Inch ABS 90 Deg Reducing Closet Bend (6793104)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-2)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- LARSEN SUPPLY CO 4PC Aerator Key ASST (2238086)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-CP)
- PROPLUS Garden Hose Adapter Dual Thread Chrome (144239)
- THRIFCO PLUMBING Spray Hose Guide, Black with Chrome Finish, Replaces Danco 8095 (4400874)
- MOEN Aerator (154289)
- NEOPERL Aerator Key for Regular and Junior Size Vandal Proof Housings, Zinc Plated (5406105)
- American Imaginations Kitchen Faucets & Accessories