Shop All Faucet Aerators
American Imaginations
0.859 in. Unique Black-Chrome Dual Swivel Aerator in Plastic-Stainless Steel
Mfr # AI-38118
Zoro # G510508710
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Plastic-Stainless Steel
- Faucet Spout Shape Unique
- Length (In.) 0.5 in
- Includes Dual Swivel Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38118
- Zoro # G510508710
- UPC # 627622381180
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Plastic-Stainless Steel |
Faucet Spout Shape | Unique |
Includes | Dual Swivel Aerator |
Residential / Commercial | Residential/Non-Residential |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x dual swivel aerator in black-chrome color. THE DELUXE SWIVEL AERATOR IS A VERSATILE FIXTURE EQUIPPED WITH BOTH MALE AND FEMALE THREADING ALONG WITH A WASHER FOR SECURE INSTALLATION. IT OFFERS THE CONVENIENCE OF A SINGLE SWIVEL DESIGN AND PROVIDES THE FLEXIBILITY OF TWO WATER JET OPTIONS. THIS AERATOR ENHANCES THE FUNCTIONALITY OF FAUCETS BY ALLOWING ADJUSTABLE WATER FLOW WHILE MAINTAINING EASE OF USE. This dual swivel aerator features a unique shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This dual swivel aerator is made with plastic-stainless steel. The primary color of this product is black-chrome and it comes with black hardware. 0.859-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 5 ft. White PEX-A Pipe (EPPW534)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- MOEN Flow Restrictor Kit (116711)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (M922886-0020A)
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- THRIFCO PLUMBING Swivel Spray Faucet Aerator (4400857)
- SPEAKMAN Eyewash Replacement Valve With Handle (RPG20-1885)
- PERRIN & ROWE 27 (9.25553)
- BRASS CRAFT SERVICE PARTS Ni/Blk Fauc Aerator (SF0331)
- American Imaginations Faucet Aerators