Shop All Faucet Aerators
American Imaginations
0.859 in. Round Chrome-Black Faucet Aerator in Rubber- Stainless Steel
Mfr # AI-38110
Zoro # G310508712
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Rubber- Stainless Steel
- Handle Type Standard
- Includes Faucet Aerator
- Length (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38110
- Zoro # G310508712
- UPC # 627622381104
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Rubber- Stainless Steel |
Handle Type | Standard |
Includes | Faucet Aerator |
Residential / Commercial | Residential/Non-Residential |
Faucet Spout Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x faucet aerator in chrome-black color. THE DOUBLE-THREADED FAUCET AERATOR, MADE OF CHROMED BRASS, FEATURES BOTH MALE AND FEMALE THREADED ENDS WITH ACCOMPANYING WASHERS. IT COMES IN TWO SIZES, MEASURING 0.9375 INCHES AND 0.859 INCHES. THESE AERATORS PROVIDE A FLOW RATE OF 2.2 GALLONS PER MINUTE GPM, MAKING THEM EFFICIENT CHOICES FOR CONSERVING WATER AND IMPROVING WATER FLOW IN VARIOUS FAUCETS. This faucet aerator features a round shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet aerator is made with rubber- stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 0.859-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Laboratory Faucet (969-CTF)
- ZORO SELECT FAUCET 3/4 IN (612935)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SMU120)
- KOHLER Kit, Aerator (1422697)
- SLOAN 0.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1021-A)
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- NEOPERL 1.8 gpm Faucet Inserts, Acetal, Plastic (1163505)
- KOHLER Aerator Assy (1031237-VS)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- SPEAKMAN Eyewash Replacement Bowl (RPG68-0043)
- American Imaginations Kitchen Faucets & Accessories