Shop All Sealing Washers
American Imaginations
0.85 in. Round Black Thin Washer in Rubber
Mfr # AI-38063
Zoro # G210507426
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38063
- Zoro # G210507426
- UPC # 627622380633
- Country of Origin Canada
- Category Sealing Washers
Details
Material | Rubber |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x thin washer in black color. THE THIN WASHER, MEASURING 0.959 INCHES IN DIAMETER, IS SPECIALLY CRAFTED FOR FEMALE AERATORS. ITS SLIM DESIGN IS TAILORED TO ENSURE A SNUG FIT AND PROPER SEALING IN FEMALE AERATOR APPLICATIONS. THIS WASHER IS A CRUCIAL COMPONENT FOR MAINTAINING THE INTEGRITY AND FUNCTIONALITY OF FEMALE-THREADED AERATOR CONNECTIONS. This thin washer features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This thin washer is made with rubber. The primary color of this product is black and it comes with black hardware. 0.85-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81020)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- AMERICAN IMAGINATIONS Round Black Faucet Seat Washer Rubber (AI-38055)
- AMERICAN IMAGINATIONS Grey Rubber Round Seat Washers (AI-38609)
- ADAPTALL Sealing Washer, Fits Bolt Size M26 Steel/Buna-N, Cadmium Plated Finish (9500-26MM)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- HUBBELL WIRING DEVICE-KELLEMS Sealing Washer, Metal Clad, Plain Finish (20509002)
- American Imaginations Sealing Washers