Shop All Faucet Aerators
American Imaginations
0.8125 in. Round Chrome-Black Faucet Aerator in Rubber- Stainless Steel
Mfr # AI-38112
Zoro # G110508714
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material Rubber- Stainless Steel
- Handle Type Standard
- Faucet Spout Shape Round
- Residential / Commercial Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38112
- Zoro # G110508714
- UPC # 627622381128
- Country of Origin Canada
- Category Faucet Aerators
Dimensions
Length (In.) | 0.5 in |
Details
Finish | Polished |
Material | Rubber- Stainless Steel |
Handle Type | Standard |
Faucet Spout Shape | Round |
Residential / Commercial | Residential/Non-Residential |
Includes | Faucet Aerator |
Description
THIS PRODUCT INCLUDES: 1x faucet aerator in chrome-black color. THE MALE FAUCET AERATOR IS DESIGNED WITH MALE THREADING AND INCLUDES A WASHER FOR SECURE INSTALLATION. IT OFFERS A FLOW RATE OF 2.2 GALLONS PER MINUTE GPM, MAKING IT AN EFFICIENT CHOICE FOR WATER CONSERVATION WHILE MAINTAINING GOOD WATER PRESSURE. THIS AERATOR IS COMPATIBLE WITH VARIOUS FAUCETS AND HELPS IMPROVE WATER FLOW WHILE REDUCING WATER CONSUMPTION. This faucet aerator features a round shape with a modern style. This product is made for faucet installation. DIY installation instructions are included in the box. This faucet aerator is made with rubber- stainless steel. The primary color of this product is chrome-black and it comes with chrome hardware. 0.8125-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (PS2364646-AFC-RF-E1-4-92555)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8748D3GBN)
- PARKER Resin Bonded Filter Cartridge, 5 gpm, 10 Micron, 2-9/16" O.D., 10 in H, 6 PK (PRO10-10)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510005)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1369585)
- T&S BRASS Aerator , 3/8"Npt, Ml, Leadfree (B0199-02)
- KOHLER Aerator, Shorty, 1.2 Gpm (1275302-TT)
- SPEAKMAN Ball Valve, Stainless Steel, Speakman (SE-911-PR-SS)
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501305)
- DO IT BEST Swivel Spray Aerator (416754)
- American Imaginations Faucet Aerators