Shop All Bathroom Cleaners
American Imaginations
0.78 lb. White Toilet Cleaner
Mfr # AI-38901
Zoro # G510835922
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Toilet Cleaner
- Net Weight 0.78 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38901
- Zoro # G510835922
- UPC # 627622389018
- Country of Origin Canada
- Category Bathroom Cleaners
Details
Color | White |
Includes | Toilet Cleaner |
Net Weight | 0.78 lbs |
Description
THIS PRODUCT INCLUDES: 1x toilet cleaner in white color. . THIS TOILET CLEANER OFFERS THE CONVENIENCE OF EFFORTLESS CLEANING WITH EVERY FLUSH.. ITS LONG-LASTING, ADVANCED, AND CONCENTRATED FORMULA IS SPECIFICALLY DESIGNED TO REPEL RUST AND IRON STAINS IN BOTH TOILET TANKS AND BOWLS.. WITH ITS POWERFUL CLEANING ACTION, IT EFFECTIVELY RINSES AWAY RUST STAINS WITHOUT THE NEED FOR ANY SCRUBBING, ENSURING THAT YOUR TOILET BOWL REMAINS CONSISTENTLY STAIN-FREE.. THIS CLEANER NOT ONLY HELPS MAINTAIN A CLEAN AND FRESH TOILET BUT ALSO PREVENTS THE BUILD-UP OF UNSIGHTLY RUST AND IRON STAINS, SAVING YOU TIME AND EFFORT IN REGULAR CLEANING.. BY PROVIDING CONTINUOUS STAIN PROTECTION AND EFFORTLESS MAINTENANCE, THIS TOILET CLEANER IS A VALUABLE ADDITION TO YOUR BATHROOM CLEANING ROUTINE. This toilet cleaner features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAGAN & MASSEY Ragan & Massey 75262 Brushtox Brush Killer with Triclopyr -1 gal - Pack of 4 (75262)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- TIDE Laundry Detergent, 144 oz Box, Powder, Tide Original, 2 PK (PGC 84998)
- RECKITT BENCKISER ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, Lime, 1 Gal (94201EA)
- VALTERRA Valterra VM30752 T-5 Monochem Odor Control Toilet Chemical (V46-VM30752)
- MER-MAID AUTO TOILET CLENR 4.58OZ (16424-8)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- ECOS Shower Cleaner, 22 oz., PK6 (97426)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- American Imaginations Bathroom Cleaners