Shop All Spray Foam Sealant
American Imaginations
0.75 lb Red Insulating Form
Mfr # AI-38859
Zoro # G410835930
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Insulating Form
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38859
- Zoro # G410835930
- UPC # 627622388592
- Country of Origin Canada
- Category Spray Foam Sealant
Details
Color | Red |
Includes | Insulating Form |
Description
THIS PRODUCT INCLUDES: 1x insulating form in red color. THE 12-OUNCE INSULATING FOAM SPRAY EXPANDS TO FILL OPENINGS OF UP TO 1 INCH, CREATING A TIGHT SEAL THAT IS RESISTANT TO AIR AND WEATHER.IT IS VERSATILE FOR BOTH INDOOR AND OUTDOOR USE, MAKING IT A SUITABLE CHOICE.THIS FOAM IS PARTICULARLY EFFECTIVE AROUND PLUMBING FIXTURES, ELECTRICAL WIRING, AND DUCTWORK. IT COMES WITH A CONVENIENT STRAW APPLICATOR FOR PRECISE APPLICATION. ADDITIONALLY, IT ADHERES WELL TO VARIOUS MATERIALS SUCH AS PLASTICS, WOOD, METAL, AND GLASS, AND IT DRIES TACK-FREE IN JUST 15 MINUTES, ALLOWING FOR SANDING, PAINTING, OR STAINING WITHIN AN HOUR TO BLEND WITH THE SURROUNDINGS. This insulating form features a unique shape with a modern style. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- 3M Double Sided Foam Tape. 1/2"x5 yds., 1/32", Natural (T9534032R)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 10 ml Bottle Old # 24221 (LOC135354)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30272)
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (909)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Orange, 12 PK (P30033G)
- DAP 11OZ Reddy Foam (7565000021)
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Cream (P30115)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can, 1 Spray Foam Gun, 1Spray Foam Cleaner, 3PK (1FC1FGC1SG)
- American Imaginations Spray Foam Sealant