Shop All Plastic Strapping
American Imaginations
0.75 in. x 300 in. Unique Galvanized Strapping
Mfr # AI-38825
Zoro # G010513795
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Strap Width 0.75 in
- Length 300 in
- Includes Galvanized Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38825
- Zoro # G010513795
- UPC # 627622388257
- Country of Origin Canada
- Category Plastic Strapping
Dimensions
Strap Width | 0.75 in |
Length | 300 in |
Details
Material | Steel |
Finish | Galvanized |
Includes | Galvanized Strapping |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Install Type | Fitting |
Description
THIS PRODUCT INCLUDES: 1x galvanized strapping in galvanized steel color. THE 0.75 GALVANIZED STRAPPING, WITH A LENGTH OF 25 FEET, SERVES AS AN EXCELLENT ALTERNATIVE TO STEEL STRAPPING IN SITUATIONS WHERE CORROSION RESISTANCE IS ESSENTIAL. ITS GALVANIZED COATING MAKES IT HIGHLY SUITABLE FOR OUTDOOR OR DAMP ENVIRONMENTS, AS IT HELPS PROTECT AGAINST RUST AND DETERIORATION. THIS DURABLE STRAPPING MATERIAL PROVIDES A RELIABLE MEANS OF SECURING ITEMS IN CHALLENGING CONDITIONS. ITS 25-FOOT LENGTH OFFERS AMPLE MATERIAL FOR VARIOUS APPLICATIONS, ENSURING YOU HAVE ENOUGH ON HAND FOR YOUR STRAPPING NEEDS. WHETHER YOURE BUNDLING MATERIALS OR SECURING OBJECTS IN OUTDOOR SETTINGS, THIS GALVANIZED STRAPPING IS A VALUABLE CHOICE. This galvanized strapping features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This galvanized strapping is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Width left to right. 300-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- ZORO SELECT Strapping Tool Kit, 5/8", Flat Surface (66DK12)
- BSC PREFERRED 18 x 14 x 4'' Flat Corrugated Boxes, 25PK (S-4757)
- CHARLES LEONARD Loose Leaf Book Rings, 1.5", 100 Per Box, PK2 (R49)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (8AUU9)
- ZORO SELECT Strapping, Polypropylene, 18000 ft, PK24 (41P084)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- ZORO SELECT Strapping Kit, Polyester, 5800 ft. L (2CXL6)
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene (6LGA2)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- American Imaginations Strapping