Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. x 300 in. Copper Brushed Copper Strapping
Mfr # AI-38827
Zoro # G910518876
product price: $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Material Copper
- For Use With Residential/Non-Residential
- Width 0.75 in
- Finish Brushed
- Length 300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38827
- Zoro # G910518876
- UPC # 627622388271
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.75 in |
Length | 300 in |
Details
Material | Copper |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Weight | 0.5 lbs |
Includes | Copper Strapping |
Install Type | Fitting |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x copper strapping in copper color. THE 0.75 COPPER STRAPPING IS A UNIQUE AND VERSATILE MATERIAL CRAFTED FROM HIGH-QUALITY COPPER. WITH DIMENSIONS OF 25 FEET IN LENGTH AND 0.75 INCHES IN WIDTH, IT PROVIDES AN EXCELLENT OPTION FOR VARIOUS APPLICATIONS. COPPER STRAPPING IS PRIZED FOR ITS EXCEPTIONAL CONDUCTIVITY AND RESISTANCE TO CORROSION, MAKING IT AN IDEAL CHOICE FOR ELECTRICAL AND ELECTRONIC PROJECTS. ITS 25-FOOT LENGTH ENSURES YOU HAVE ENOUGH MATERIAL FOR YOUR SPECIFIC NEEDS, WHETHER ITS FOR GROUNDING SYSTEMS OR DECORATIVE PURPOSES. THE COPPER STRAPPINGS DURABILITY AND MALLEABILITY MAKE IT A VALUABLE RESOURCE FOR BOTH INDUSTRIAL AND CREATIVE PROJECTS WHERE COPPERS DISTINCT PROPERTIES ARE DESIRED. This copper strapping features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This copper strapping is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.75-in. Width left to right. 300-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR)
- CPI Back Switch Housing (HS002-502)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 In (035RS0800EG)
- ABB Thomas & Betts/Carlon 3/4X10 Nm Flex Conduit 12007-UPC (8201121)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- American Imaginations Conduit Clamps & Hangers