Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. x 1200 in. Galvanized Steel Galvanized Steel Steel Strapping
Mfr # AI-38826
Zoro # G510518894
product price: $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.75 in
- Length 1200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38826
- Zoro # G510518894
- UPC # 627622388264
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.75 in |
Length | 1200 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | Steel Strapping |
Install Type | Fitting |
Weight | 0.5 lbs |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x steel strapping in galvanized steel color. THE 0.75 STEEL STRAPPING IS A ROBUST AND DURABLE MATERIAL MADE ENTIRELY OF STEEL. WITH A SIZE OF 100 FEET IN LENGTH AND 0.75 INCHES IN WIDTH, IT OFFERS AMPLE MATERIAL FOR HEAVY-DUTY STRAPPING NEEDS. STEEL STRAPPING IS KNOWN FOR ITS STRENGTH AND RELIABILITY, MAKING IT IDEAL FOR SECURING HEAVY LOADS AND PACKAGES. ITS 100-FOOT LENGTH ENSURES THAT YOU HAVE PLENTY OF STRAPPING MATERIAL TO WORK WITH, REDUCING THE NEED FOR FREQUENT REPLACEMENTS. WHETHER YOURE BUNDLING GOODS FOR SHIPPING OR SECURING ITEMS IN INDUSTRIAL SETTINGS, THIS 0.75 STEEL STRAPPING IS A DEPENDABLE CHOICE. This steel strapping features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This steel strapping is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Width left to right. 1200-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20WS)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- American Imaginations Conduit Clamps & Hangers