Shop All Conduit Clamps & Hangers
American Imaginations
0.75 in. x 120 in. Unique Galvanized Strapping
Mfr # AI-38824
Zoro # G710518878
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Use With Residential/Non-Residential
- Length 120 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38824
- Zoro # G710518878
- UPC # 627622388240
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Length | 120 in |
Width | 0.75 in |
Details
Material | Steel |
Finish | Galvanized |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Galvanized Strapping |
Shape | Unique |
Install Type | Fitting |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x galvanized strapping in galvanized steel color. THE 10-FOOT GALVANIZED STRAPPING, WITH A WIDTH OF 0.75 INCHES, IS AN EXCELLENT ALTERNATIVE TO TRADITIONAL STEEL STRAPPING WHEN CORROSION RESISTANCE IS A REQUIREMENT. ITS SPECIFICALLY DESIGNED FOR USE IN OUTDOOR OR DAMP LOCATIONS WHERE EXPOSURE TO MOISTURE AND THE ELEMENTS CAN CAUSE STEEL STRAPPING TO DETERIORATE OVER TIME. GALVANIZED STRAPPING PROVIDES A PROTECTIVE LAYER THAT HELPS IT WITHSTAND THESE CONDITIONS, MAKING IT A RELIABLE CHOICE FOR SECURING ITEMS IN SUCH ENVIRONMENTS. ITS 10-FOOT LENGTH OFFERS VERSATILITY IN VARIOUS APPLICATIONS, FROM SECURING OUTDOOR EQUIPMENT TO BUNDLING ITEMS IN A WAREHOUSE SETTING. THIS STRAPPING IS A DURABLE AND PRACTICAL SOLUTION FOR THOSE LOOKING TO ENSURE THEIR STRAPPING REMAINS STRONG AND RELIABLE EVEN IN CHALLENGING CONDITIONS. This galvanized strapping features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This galvanized strapping is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Width left to right. 120-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- CANTEX Two Hole Conduit Strap, PVC, 6.3 In. L (5133740)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- NVENT CADDY Clevis Hanger 10in. (4011000EG)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD2B)
- HALEX 112 1 Hole Strap (96115)
- American Imaginations Conduit Clamps & Hangers