Shop All Garden Hoses
American Imaginations
0.75 in. x 0.75 in. x 0.75 in. Stainless Steel Garden Hose WYE
Mfr # AI-35592
Zoro # G804844647
product price: $43.19
/ea
Sold in multiples of 10 for $431.90
$431.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Color Chrome
- Features THIS PRODUCT INCLUDE(S): 1x garden hose wye in chrome color (35592). 0.75 INCH GARDEN HOSE WYE. CHROME PLATED. FEMALE GH X MALE GH X MALE GH This garden hose wye features a double y shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose wye is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Hose Material Stainless Steel
- Width (In.) 0.75
- Length (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35592
- Zoro # G804844647
- UPC # 627622355921
- Country of Origin Canada
- Category Garden Hoses
Dimensions
Width (In.) | 0.75 |
Length (In.) | 0.75 |
Details
Hose Color | Chrome |
Features | THIS PRODUCT INCLUDE(S): 1x garden hose wye in chrome color (35592). 0.75 INCH GARDEN HOSE WYE. CHROME PLATED. FEMALE GH X MALE GH X MALE GH This garden hose wye features a double y shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose wye is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Hose Material | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x garden hose wye in chrome color (35592). 0.75 INCH GARDEN HOSE WYE. CHROME PLATED. FEMALE GH X MALE GH X MALE GH This garden hose wye features a double y shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This garden hose wye is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Insulator Porcelain Cnr (2356-10)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- FELCO Felco #14 Ergonomic Small Bypass Hand Pruner (1114)
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- GILMOUR HOSE GRAY 5/8""X25' (874251-1002)
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- BEST GARDEN 3/4 In. Dia. x 100 Ft. L. Drinking Water Safe Contractor Hose (DBELCF34100)
- JONES STEPHENS Garden Hose, 300 PSI, 5/8" x 50 ft., Green (G04002)
- HYDROSTEEL 5/8 in. D X 50 ft. L Heavy Duty Garden Hose (8589)
- PLUMB TECH 5/8 x 75' Premium Red Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Contractor, 500 PSI (HWE16075)
- ELEMENT Unvrsl Leader Hose 10' (CELUN12010)
- American Imaginations Garden Hoses