Shop All Bronze Pipe Fittings
American Imaginations
0.75 in. x 0.75 in. x 0.5 Tee Bronze Reducing Tee
Mfr # AI-38470
Zoro # G910514359
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38470
- Zoro # G910514359
- UPC # 627622384709
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze reducing tee in bronze color. A BRONZE REDUCING T IS A SPECIALIZED PIPE FITTING PRIMARILY CRAFTED FROM BRONZE, A DURABLE AND CORROSION-RESISTANT COPPER ALLOY. THIS UNIQUE T-SHAPED FITTING IS DESIGNED TO CREATE A BRANCH CONNECTION WHILE SIMULTANEOUSLY REDUCING THE SIZE OF ONE OF THE BRANCHES. BRONZE REDUCING TS ARE COMMONLY USED IN PLUMBING AND INDUSTRIAL APPLICATIONS WHERE BOTH BRANCHING AND SIZE REDUCTION IN PIPELINES ARE NECESSARY, PROVIDING A RELIABLE AND CORROSION-RESISTANT SOLUTION FOR THESE SPECIFIC REQUIREMENTS. This bronze reducing tee features a tee shape with a modern style. This product is made for adapter installation. DIY installation instructions are included in the box. This bronze reducing tee is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.75-in. Width left to right. 0.75-in. Depth back to front. 0.5-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- American Imaginations Bronze Pipe Fittings