Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. x 0.5 in. Lead Free Brass Pex Tee
Mfr # AI-35161
Zoro # G404844887
product price: $37.99
/ea
Sold in multiples of 10 for $379.90
$379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Standards CUPC
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35161
- Zoro # G404844887
- UPC # 627622351619
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Brass |
Standards | CUPC |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex tee in brass color (35161). 0.75 X 0.75 X 0.5 INCH PEX TEE - LEAD FREE BRASS. PEX X PEX. CUPC. LEAD FREE. This pex tee belongs to the pex series. This pex tee features a tee shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This pex tee is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- SPEAKMAN Easy Push Replacement Unit, Chrome, 5" (G05-0441-RPR)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Plastic Cold Expansion Ring (AI-35301)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- American Imaginations PEX Fittings