Shop All Black Pipe Fittings
American Imaginations
0.75 in. x 0.75 in. x 0.5 in. Iron Tee
Mfr # AI-35903
Zoro # G704843993
Sold in multiples of 10 for $464.90
$464.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 0.75
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35903
- Zoro # G704843993
- UPC # 627622359035
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.75 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron tee in black color (35903). 0.75 IN X 0.75 IN X 0.5 IN BLACK IRON TEE. BLACK FITTING. This product is made for adapter installation. DIY installation instructions are included in the box. This iron tee is made with iron. The primary color of this product is black and it comes with black hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.5-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- MOEN Kitchen Spout, 12 Long (12828)
- THRIFCO PLUMBING Single Handle Style Lever for Valley, Sears, Aqualine in Chrome (4402580)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y35)
- MI-T-M 1", NPT Tee (24-0261)
- American Imaginations Fittings