Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red
Mfr # AI-35308
Zoro # G904844905
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA
- Material Pex
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35308
- Zoro # G904844905
- UPC # 627622353088
- Country of Origin Canada
- Category PEX Fittings
Details
Standards | CSA |
Material | Pex |
Color | Red |
Description
THIS PRODUCT INCLUDE(S): 1x wirsbo quick and easy rings in red color (35308). 0.75 INCH WIRSBO QUICK AND EASY RING - RED. CSA. This wirsbo quick and easy rings features a round shape with a traditional style. This product is made for ring installation. DIY installation instructions are included in the box. This wirsbo quick and easy rings is made with plastic. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is red and it comes with red hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS21810Y)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Natural (806FH5)
- ASCO Rebuild Kit For 8210 (302328-V)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex Coupling (AI-35134)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Copper PEX Compression Ring (AI-35234)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Coupling (AI-35282)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- ZURN Adapter, Copper, 3/4" Pipe (QQ675CX)
- American Imaginations Fittings