Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Stainless Steel PEX Crimp Ring
Mfr # AI-35238
Zoro # G204844049
product price: $33.99
/ea
Sold in multiples of 10 for $339.90
$339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35238
- Zoro # G204844049
- UPC # 627622352388
- Country of Origin Canada
- Category PEX Fittings
Details
Color | Stainless Steel |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x pex crimp ring in stainless steel color (35238). 0.75 INCH PEX CRIMP RING. STAINLESS STEEL. This pex crimp ring features a round shape with a traditional style. This pex crimp ring is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- MOEN Circuit Board, Electronic (104434)
- SANITUBE Threaded Ball Valve, Reduced Port, 3/8 (BV1-0375)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.5 in. Cold Expansion Pollyalloy tee (AI-35295)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35293)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- LEGEND VALVE 3/4" NL PEX COUPLNG - F1960 (462-504NL)
- American Imaginations PEX Fittings