Shop All Plumbing Specialty Tools
American Imaginations
0.75 in. x 0.75 in. Plastic Push Fit Disconnect tool
Mfr # AI-35120
Zoro # G604845387
product price: $27.55
/ea
Sold in multiples of 10 for $275.50
$275.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75
- Material Plastic
- Color Blue
- Features THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35120). 0.75 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35120
- Zoro # G604845387
- UPC # 627622351206
- Country of Origin Canada
- Category Plumbing Specialty Tools
Dimensions
Length | 0.75 |
Height | 2 |
Width | 0.75 |
Overall Length (In.) | 0.75 |
Details
Material | Plastic |
Color | Blue |
Features | THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35120). 0.75 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CUPC |
Finish | Plastic |
Description
THIS PRODUCT INCLUDE(S): 1x push fit disconnect tool in blue color (35120). 0.75 INCH PUSH-FIT DISCONNECT TOOL. WORKS WITH PEX, COPPER, OR CPVC. REMOVABLE. CUPC. This push fit disconnect tool belongs to the push-fit series. This push fit disconnect tool features a unique shape with a traditional style. This push fit disconnect tool is made with plastic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is blue and it comes with blue hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper, Clicker Drain (1032249-CP)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- BEST Jig KD303 (KD303)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- WHEELER-REX 3/4 to 2 Inch CTS Flare NPT Manual Hot Tap Machine (8220)
- American Imaginations Plumbing Tools