Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Plastic Cold Expansion Ring
Mfr # AI-35305
Zoro # G004844485
product price: $35.95
/ea
Sold in multiples of 10 for $359.50
$359.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Pex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35305
- Zoro # G004844485
- UPC # 627622353057
- Country of Origin Canada
- Category PEX Fittings
Details
Color | White |
Material | Pex |
Description
THIS PRODUCT INCLUDE(S): 1x cold expansion ring in white color (35305). 0.75 INCH COLD EXPANSION F1960 RING - WHITE. This cold expansion ring features a round shape with a traditional style. This product is made for ring installation. DIY installation instructions are included in the box. This cold expansion ring is made with plastic. The primary color of this product is white and it comes with white hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Lead Free Brass Pex 90 Elbow (AI-35139)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Stainless Steel PEX Crimp Ring (AI-35239)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Lead Free Brass Pex Swivel Adapter (AI-35180)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Lead Free Brass Pex 90 Elbow (AI-35152)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35293)
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- American Imaginations PEX Fittings