Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Pex Polyalloy Elbow
Mfr # AI-35214
Zoro # G104844828
product price: $34.99
/ea
Sold in multiples of 10 for $349.90
$349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Polyalloy
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35214
- Zoro # G104844828
- UPC # 627622352142
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Polyalloy |
Color | Black |
Description
THIS PRODUCT INCLUDE(S): 1x pex polyalloy elbow in black color (35214). 0.75 PEX ELBOW - POLYALLOY. PEX X PEX. LEAD FREE. This pex polyalloy elbow belongs to the pex series. This pex polyalloy elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex polyalloy elbow is made with lead free polyalloy. The primary color of this product is black and it comes with black hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-3/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048238)
- CHICAGO FAUCET Foot Pedal Faucet Repair Part, Polished chrome (834-EPSLOABCP)
- ZURN Hot Color Coded Index (59454001)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y38)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Lead Free Brass Pex Tee (AI-35153)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Plastic Cold Expansion Ring (AI-35305)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Wirsbo Quick and Easy Rings in Red (AI-35308)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Cold Expansion Polyalloy 90 Elbow (AI-35276)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. Lead Free Brass Pex Female Adapter (AI-35172)
- PEXLOCK Pex Swvcplng 1/2X3/4F 2P (30856)
- American Imaginations PEX Fittings