Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Lead Free Brass Pex Coupling
Mfr # AI-35133
Zoro # G504844725
product price: $34.99
/ea
Sold in multiples of 10 for $349.90
$349.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CUPC
- Material Lead Free Brass
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35133
- Zoro # G504844725
- UPC # 627622351336
- Country of Origin Canada
- Category PEX Fittings
Details
Standards | CUPC |
Material | Lead Free Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x pex coupling in brass color (35133). 0.75 INCH PEX COUPLING - LEAD FREE BRASS. PEX X PEX. CUPC. LEAD FREE. This pex coupling belongs to the pex series. This pex coupling features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This pex coupling is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lav Ceramic Stem F/Harden Cold (C07675)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810026807)
- RHEEM Piezo Igniter and Bracket, Metal/Plastic (SP14410)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Blue (AI-35307)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Pex 90 Brass Elbow (AI-35151)
- AMERICAN IMAGINATIONS 0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow (AI-35140)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Plastic Cold Expansion Ring (AI-35301)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Stainless Steel PEX Crimp Ring (AI-35236)
- LEGEND VALVE 1/2" 1960 PEX x 1/2 MALE ELBOW (462-106NL)
- American Imaginations PEX Fittings