Shop All PEX Fittings
American Imaginations
0.75 in. x 0.75 in. Lead Free Brass Pex 90 Elbow
Mfr # AI-35140
Zoro # G104844323
product price: $29.79
/ea
Sold in multiples of 10 for $297.90
$297.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead Free Brass
- Color Brass
- Standards CUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35140
- Zoro # G104844323
- UPC # 627622351404
- Country of Origin Canada
- Category PEX Fittings
Details
Material | Lead Free Brass |
Color | Brass |
Standards | CUPC |
Description
THIS PRODUCT INCLUDE(S): 1x pex 90 elbow in brass color (35140). 0.75 INCH PEX 90 ELBOW- LEAD FREE BRASS. PEX X PEX. CUPC. LEAD FREE. This pex 90 elbow belongs to the pex series. This pex 90 elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This pex 90 elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006C)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Lead Free Brass Pex Swivel Adapter (AI-35180)
- AMERICAN IMAGINATIONS 0.75 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35296)
- AMERICAN IMAGINATIONS 0.5 in. x 8.0 in. x 3.5 in. Copper Pex Stub Out Elbow (AI-35124)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.75 in. Cold Expansion Pollyalloy tee (AI-35293)
- AMERICAN IMAGINATIONS 0.5 in. Round Black Pex Polyalloy Female Adapter (AI-38565)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Wirsbo Quick and Easy Rings in Red (AI-35306)
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- American Imaginations PEX Fittings