Shop All Black Pipe Fittings
American Imaginations
0.75 in. x 0.75 in. Iron Plug
Mfr # AI-36000
Zoro # G504844220
product price: $30.45
/ea
Sold in multiples of 10 for $304.50
$304.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Pipe Iron
- Overall Pipe Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36000
- Zoro # G504844220
- UPC # 627622360000
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.75 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron plug in black color (36000). 0.75 INCH BLACK PLUG. BLACK FITTING. This product is made for plug installation. DIY installation instructions are included in the box. This iron plug is made with iron. The primary color of this product is black and it comes with black hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-240)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (LCD10004)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- MUELLER HEX BUSHNG 1-1/4 in.X3/4 in. (310B-11434)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- American Imaginations Black Pipe Fittings