Shop All Flange
American Imaginations
0.75 in. x 0.75 in. Galvanized Floor Flange
Mfr # AI-35802
Zoro # G104844026
product price: $65.19
/ea
Sold in multiples of 10 for $651.90
$651.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35802
- Zoro # G104844026
- UPC # 627622358021
- Country of Origin Canada
- Category Flange
Details
Material | Galvanized Steel |
Color | Galvanized Steel |
Description
THIS PRODUCT INCLUDE(S): 1x galvanized floor flange in galvanized steel color (35802). 0.75 INCH GALVANIZED FLOOR FLANGE. GALVANIZED FITTING. This galvanized floor flange features a round shape with a traditional style. This product is made for floor mount installation. DIY installation instructions are included in the box. This galvanized floor flange is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 40 (20816LS)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized Floor Flange (AI-35807)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- THRIFCO PLUMBING 2 Inch Black Steel Heavy Floor Flange (8319028)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- American Imaginations Flange