Shop All Copper Fittings
American Imaginations
0.75 in. x 0.75 in. Copper Coupling - Wrot
Mfr # AI-35203
Zoro # G204844551
Sold in multiples of 10 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35203
- Zoro # G204844551
- UPC # 627622352036
- Country of Origin Canada
- Category Copper Fittings
Details
Material | Copper |
Description
THIS PRODUCT INCLUDE(S): 1x copper coupling - wrot in copper color (35203). 0.75 INCHES COPPER COUPLING. WROT. C X C. This copper coupling - wrot features a round shape with a traditional style. This product is made for coupling installation. DIY installation instructions are included in the box. This copper coupling - wrot is made with copper. The primary color of this product is copper and it comes with copper hardware. 0.75-in. Width (left to right). 0.75-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- ZURN Water Pressure Reducing Valve, 2-1/2 In. (212-500XL)
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve (CHK BRS 215-2F2F-B)
- ZORO SELECT Water Heater Drip Pan, 30 In Dia, Plastic (3VU61)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35487)
- AMERICAN IMAGINATIONS 1.25 in. x 1 in. x 0.75 in. Copper Reducing Tee - Wrot (AI-35479)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Copper End Caps - Wrot (AI-35758)
- AMERICAN IMAGINATIONS 0.75 in. x 1 in. Copper Male Reducing Adapter - Cast (AI-35713)
- AMERICAN IMAGINATIONS 4 in. x 4 in. x 3 in. Copper Reducing Tee - Wrot (AI-35597)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 2 in. Copper Tee- Wrot (AI-35417)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- American Imaginations Fittings